1-Bowl Undermount Sink Kit with Perfect Drain in Lustrous Highlighted Satin
Gourmet® 1-Bowl Undermount Sink Kit with Perfect Drain in Lustrous Highlighted Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
- Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- Includes ELUH1418PD sink, LKWOBG1418SS bottom grid, LKPD1 Perfect Drain strainer assembly
- Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
- KIT INCLUDES: ELUH1418PD sink, one LKWOBG1418SS bottom grid, one LKPD1 Perfect Drain and Strainer.
- CABINET SIZE: Minimum cabinet size for this sink is 21".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Capacity:
- 8.1 gal
- Collection:
- Gourmet®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Depth:
- 7-7/8 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/8 in
- Gauge (metal):
- 18 ga
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Undermount, Sink Kits
- Length:
- 16-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Side Spray:
- No
- Sink Bowl Size:
- 14 in x 18 in x 7-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-1/2 in x 20-1/2 in
- Thickness:
- 0.0461 in
- Width:
- 20-1/2 in