1-Bowl Undermount Sink with Rear Left Drain in Stainless Steel
Gourmet® 1-Bowl Undermount Sink with Rear Left Drain in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Organize your sink with magnetic, stainless steel accessories that attach to sidewalls
- Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Premium, 18 gauge stainless steel construction
- Lustertone finish provides durable, fine linear grain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Gourmet®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10 in
- Drain Location:
- Rear Left
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 23 in x 16-3/4 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25-1/2 in x 19-1/4 in