15 x 15 in. 1 Hole Stainless Steel Drop- Bar Sink in Lustrous Satin Stainless Steel

You last purchased this on
 
Elkay

Lustertone® 15 x 15 in. 1 Hole Stainless Steel Drop- Bar Sink in Lustrous Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 15 x 15 in. 1 Hole Stainless Steel Drop- Bar Sink in Lustrous Satin Stainless Steel

  • Fast #
  • Part #EBLR150C
  • Item #40380
  • Manufacturer Part #BLR150C
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Satin Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • KIT INCLUDES: BLR15 sink, LKD2223C faucet, LK36 drain; save the time of having to purchase each item separately.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
Application:
Residential
Basin Depth:
7-13/100 in
Basin Length:
9-1/4 in
Basin Width:
12 in
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.4, CSA B125.2, CSA B125.1
Capacity:
3.1 gal
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Deck Plate Included:
No
Depth:
6-1/8 in
Drain Location:
Center
Drain Opening:
2 in
Faucet Height:
13 in
Faucet Included:
Yes
Faucet Material:
Brass
Gauge (metal):
18 ga
Handle Type:
Lever
Hardware Included:
Yes
Height:
7-1/8 in
Installation Type:
Drop-in, Sink Kits
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
15 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Shape:
Square
Side Spray:
No
Sink Bowl Size:
12 in x 9-1/4 in x 7 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
Spout Height:
9-7/8 in
Spout Reach:
5 in
Spout Type:
Swivel
Style:
Traditional
Thickness:
0.0461 in
Weight:
12 lb
Width:
15 in