1-Hole Pull-Down Spray Entertainment Faucet with Single Lever Handle in Antique Steel

You last purchased this on
 
Elkay

Gourmet® 1-Hole Pull-Down Spray Entertainment Faucet with Single Lever Handle in Antique Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Gourmet® 1-Hole Pull-Down Spray Entertainment Faucet with Single Lever Handle in Antique Steel

  • Fast #
  • Part #ELKGT3032AS
  • Item #4219765
  • Manufacturer Part #LKGT3032AS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass waterway construction
  • Flow regulator installed: 1.5 gpm
  • Low flow
  • PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • Includes additional flow regulator: 2.2 gpm
  • FORWARD-ONLY HANDLE(S): Handle(s) rotates forward only so there is no interference with the backsplash.
  • Forward only handles
  • Removable cartridge
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • HAND SPRAY WITH PAUSE FEATURE: Allows for streaming, spraying and pausing the water based on tasks.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Gourmet®
Color Finish Category:
Stainless Steel
Color Finish Name:
Antique Steel
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
18-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
18-5/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-3/8 in
Spout Reach:
7 in
Spout Swivel:
360°
Spout Type:
Pull Down
Trim Only:
No
WaterSense Labeled:
No
Width:
9-1/4 in