• Cart

DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Double bowl
  • Gauge: 18
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound Guard® sound deadening

Elkay Gourmet® 17 in. 2-Bowl Stainless Steel Undermount Kitchen Sink in Bright Highlighted Satin

EEAQDUHF3523L

Color Finish

Bright Satin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-7/16 in x 18-9/16 in x 8-3/4 in
CSA Certified
CSA B45.4
Center Bowl Size
17-1/40 in x 18-113/200 in x 8-3/4 in
Collection
Gourmet®
Color Finish
Bright Satin
Color Finish Category
Stainless Steel
Depth
8-3/4 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
34-5/8 in x 23-1/6 in
Package Quantity
1
Right Bowl Size
17 in x 18-9/16 in x 8-3/4 in
Side Spray
No
Sink Size Range
31 in - 35 in

  • QUANTITY

0 item(s) added to Cart Checkout Now