• Cart

DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet® 2-Bowl Deep Kitchen Sink

EDLR332212

Number of Holes:

3 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
CSA Certified
CSA B45.4
Capacity
21.5 gal
Center Bowl Size
13-1/2 in x 16 in x 12 in
Collection
Gourmet®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
12-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Number of Holes
4 Hole
Origin
Domestic
Overall Sink Size
33 in x 22 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 12 in
Side Spray
No
Sink Bowl Size
13-1/2 in x 16 in x 12 in
Sink Size Range
31 in - 35 in
Thickness
0.0581 in

Print

Starting at
$1,483.38
EACH
  • QUANTITY