30-3/4 x 18-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustertone
Lustertone® 30-3/4 x 18-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustertone
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Basin Depth:
- 10 in
- CSA Certified:
- CSA B45.4
- Capacity:
- 15.8 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustertone
- Depth:
- 10 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center, Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Connection:
- NPT, Female, Inlet
- Faucet Included:
- No
- Faucet Material:
- Brass
- Gauge (metal):
- 18 ga
- Handle Type:
- Lever
- Hardware Included:
- No
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Length:
- 30-3/4 in
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Handles:
- Two Handle
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Center:
- 13-1/2 in x 16 in x 7-7/8 in
- Sink Bowl Size, Left:
- 13-1/2 in x 16 in x 10 in
- Sink Bowl Size, Right:
- 13-1/2 in x 16 in x 7-7/8 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30-3/4 in x 18-1/2 in
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 19-1/2 in
- Style:
- Traditional
- Thickness:
- 0.0460 in
- Weight:
- 19.55 lb
- Width:
- 18-1/2 in