2 Hole Single Bowl Top Mount Kitchen Sink with Perfect Drain in Lustrous Highlighted Satin

You last purchased this on
 
Elkay

Gourmet® 2 Hole Single Bowl Top Mount Kitchen Sink with Perfect Drain in Lustrous Highlighted Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Gourmet® 2 Hole Single Bowl Top Mount Kitchen Sink with Perfect Drain in Lustrous Highlighted Satin

  • Fast #
  • Part #EDLR252210PDMR2
  • Item #4290629
  • Manufacturer Part #DLR252210PDMR2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • INCLUDES: One LKPD1 Perfect Drain and strainer.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential, Multi-Family
Basin Depth:
10 in
Basin Length:
21 in
Basin Width:
15-3/4 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B125.2
Capacity:
13.7 gal
Collection:
Gourmet®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Depth:
11-7/8 in
Drain Diameter:
3-3/8 in
Drain Location:
Center
Drain Opening:
3-3/8 in
Faucet Center Size:
4 in
Faucet Material:
Brass
GSA Approved:
No
Gauge (metal):
18 ga
Handle Type:
Remote Lever
Hardware Included:
Yes
Height:
10-3/8 in
IAPMO Listed -:
Yes
Length:
25 in
Material Type:
304L
Number of Bowls:
1
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
21 in x 15-3/4 in x 10-3/8 in
Sink Depth:
10-3/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 22 in
Spout Height:
11-1/2 in
Spout Reach:
8 in
Spout Type:
Fixed
Style:
Traditional
Thickness:
0.0461 in
Weight:
20.25 lb
Width:
22 in