2-Hole 1-Bowl Topmount or Drop-In Kitchen Sink with Quick-Clip Mounting System in Lustrous Highlighted Satin

You last purchased this on
 
Elkay

Gourmet® 2-Hole 1-Bowl Topmount or Drop-In Kitchen Sink with Quick-Clip Mounting System in Lustrous Highlighted Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Gourmet® 2-Hole 1-Bowl Topmount or Drop-In Kitchen Sink with Quick-Clip Mounting System in Lustrous Highlighted Satin

  • Fast #
  • Part #ELRQ22192
  • Item #1739909
  • Manufacturer Part #LRQ22192
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustertone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
General
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Gourmet®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Depth:
7-5/8 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
GSA Approved:
No
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
7-5/8 in
IAPMO Listed -:
Yes
Length:
22 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
18 in x 14 in x 7-1/2 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22 in x 19-1/2 in
Style:
Traditional
Weight:
11.25 lb
Width:
19-1/2 in