2 Hole Stainless Steel Double Bowl Self-rimming or Drop-in Kitchen Sink in Lustertone

You last purchased this on
 
Elkay

Gourmet® 2 Hole Stainless Steel Double Bowl Self-rimming or Drop-in Kitchen Sink in Lustertone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Gourmet® 2 Hole Stainless Steel Double Bowl Self-rimming or Drop-in Kitchen Sink in Lustertone

  • Fast #
  • Part #ELR3722MR2
  • Item #1971130
  • Manufacturer Part #LR3722MR2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustertone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Basin Depth:
7-1/2 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
15.7 gal
Collection:
Gourmet®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Depth:
7-5/8 in
Drain Diameter:
3-1/2 in
Drain Location:
Center, Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Faucet Included:
No
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
7-5/8 in
IAPMO Listed -:
Yes
Length:
37 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
2 Hole
Origin:
Domestic
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
16 in x 16 in x 7-1/2 in
Sink Bowl Size, Center:
16 in x 16 in x 7-1/2 in
Sink Bowl Size, Left:
16 in x 16 in x 7-1/2 in
Sink Bowl Size, Right:
16 in x 16 in x 7-1/2 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
37 in x 22 in
Style:
Traditional
Thickness:
0.0461 in
Weight:
24 lb
Width:
22 in