• Cart

DESCRIPTION

  • 18 gauge, type 304 nickel bearing stainless steel
  • Bowl size: 12" x 12"
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Fully undercoated
  • Holes: 3
  • Lustertone®
  • Lustrous highlighted satin finish
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet® 3-Hole 1-Bowl Topmount Bar Sink with Center Drain

ELRAD1517503

Number of Holes:

3 Hole

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
2.7 gal
Center Size
4 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
5 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Number of Holes
3 Hole
Origin
Domestic
Overall Sink Size
15 in x 17-1/2 in
Package Quantity
1
Side Spray
No
Sink Bowl Size
12 in x 12 in x 4-7/8 in
Thickness
0.0461 in

  • QUANTITY

0 item(s) added to Cart Checkout Now