2-Bowl Stainless Steel Undermount Kitchen Sink in Lustrous Highlighted Satin

You last purchased this on
 
Elkay

Gourmet E-Dock™ 2-Bowl Stainless Steel Undermount Kitchen Sink in Lustrous Highlighted Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Gourmet E-Dock™ 2-Bowl Stainless Steel Undermount Kitchen Sink in Lustrous Highlighted Satin

  • Fast #
  • Part #EELUH3120RPDK
  • Item #4290528
  • Manufacturer Part #ELUH3120RPDK
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Highlighted Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • E-DOCK: Organize your sink with magnetic, stainless steel accessories that attach to sidewalls; includes hook accessory; other accessories available.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner sink; food and gunk doesn't accumulate and goes right down the drain.
  • LUSTERTONE FINISH: Durable, fine linear grain means light scratches naturally blend into sink with time.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Gourmet E-Dock™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Length:
31-1/4 in
Number of Bowls:
2
Sink Bowl Size:
14 in x 18 in x 9-7/8 in
Sink Bowl Size, Right:
13-1/2 in x 16 in x 7-7/8 in
Sink Depth:
9-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-1/4 in x 20-1/2 in x 9-7/8 in
Width:
20-1/2 in