Gourmet E-Dock™ Single Bowl Undermount Kitchen Sink with Center Drain in Lustrous Highlighted Satin

Part #EELU2816EK  |  Item #4220023  |  Manufacturer Part #ELU2816EK

Call for Pricing

Color/Finish: Lustrous Highlighted Satin

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • No faucet drilling
  • Template included

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3-2008

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4-08

Collection: Gourmet E-Dock™

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: No

Material Type: 304L

Number Of Bowls: 1

Overall Sink Size: 29-1/2 in x 17-1/2 in x 7-1/2 in

Sink Bowl Size: 28 in x 16 in x 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 25 in - 30 in