31-1/4 x 20-1/2 in. Double Bowl Undermount Sink-Right Hand Side Smaller Soft Highlighted Satin
Gourmet® 31-1/4 x 20-1/2 in. Double Bowl Undermount Sink-Right Hand Side Smaller Soft Highlighted Satin
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound Guard® undercoating
- High quality, thick 18 gauge, type 304 nickel bearing stainless steel
- Right bowl size: 14" X 15 3/4" X 8"
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 36".
- Left bowl depth: 8"
- Soft highlighted satin finish
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Gourmet®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Soft Highlighted Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Length:
- 31-1/4 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Bowl Size:
- 13-1/2 in x 18 in x 8 in
- Sink Bowl Size, Center:
- 14 in x 15-3/4 in x 7 in
- Sink Bowl Size, Right:
- 14 in x 15-3/4 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/4 in x 20-1/2 in
- Thickness:
- 0.0470 in
- Type:
- EEGUH3120R
- Width:
- 20-1/2 in