1-Bowl Undermount Kitchen Sink Kit with Rear Center Drain in Stainless Steel
Gourmet Lustertone® 1-Bowl Undermount Kitchen Sink Kit with Rear Center Drain in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes template
- E-Dock: organize your sink with magnetic, stainless steel accessories that attach to sidewalls
- No faucet drilling
- Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Collection:
- Gourmet Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 7-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 28 in x 16 in x 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30-1/2 in x 18-1/2 in