3-Hole 2-Bowl Stainless Steel 2-Bowl Top Mount Quick-Clip Kitchen Sink
Gourmet Lustertone® 3-Hole 2-Bowl Stainless Steel 2-Bowl Top Mount Quick-Clip Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick Clip installation
- For use on 13/14/17 series tub/showers
- Double bowl
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Gourmet Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 12 in x 12 in x 7-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 29 in x 18 in