Gourmet® MR2-Hole 1-Bowl Topmount and Undermount Kitchen Sink with Center Drain

Part #EDPSSR272210MR2  |  Item #4396011  |  Manufacturer Part #DPSSR272210MR2

Number of Holes:

2 Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ultra thin edge reduces barrier between sink and countertop
  • Fully undercoated
  • Dual mount: versatile design allows the sink to be installed as a top mount or undermount
  • Satin finish
  • Bowl depth: 10"

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 4 in

Collection: Gourmet®

Color Finish: Bright Satin

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 20

IAPMO Listed: Yes

Material Type: 304L

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 27 in x 22 in

Sink Bowl Size: 24 in x 16 in x 10 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 25 in - 30 in