14-1/2 x 11-3/4 in. Undermount Stainless Steel Bar Sink in Lustrous Satin
Lustertone® 14-1/2 x 11-3/4 in. Undermount Stainless Steel Bar Sink in Lustrous Satin
Frequently Purchased Together
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- CABINET SIZE: Minimum cabinet size for this sink is 18".
- KIT INCLUDES: ELUH129 sink, LKWBG1209SS bottom grid, LK36 drain; save the time of having to purchase each item separately.
- DRAIN OPENING: Sink drain opening measures 2".
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.2
- Application:
- Residential
- Basin Depth:
- 7 in
- Basin Length:
- 12 in
- Basin Width:
- 9-1/4 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Capacity:
- 3.1 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 7 in
- Drain Diameter:
- 2 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Undermount, Sink Kits
- Length:
- 14-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 12 in x 9-1/4 in x 7 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 14-1/2 in x 11-3/4 in
- Style:
- Traditional
- Thickness:
- 0.0461 in
- Weight:
- 8 lb
- Width:
- 11-3/4 in