DESCRIPTION

  • 4 gal
  • Barrier free ADA design meets adult or child ADA standards when properly installed
  • Extra deep basin minimizes splash
  • Flexi-Guard® anti-microbial safety bubbler
  • Self-contained, wall hung electric refrigerated water cooler
  • Size: 19 13/16" x 18 3/8" x 19"

Elkay GPH Wall- Mount Single ADA Cooler

EEZSL

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Color Finish
Light Grey
Color Finish Category
Greys
Flow Rate
4 gph
Height
19-13/16 in
Installation Type
Wall Mount
Length
18-3/8 in
Material
Granite
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Volts
115V
Width
19 in

Starting at
$666.96
EACH
  • QUANTITY