DESCRIPTION

  • With green spring

Elkay Green Spring Cartridge Regulator

E61314C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Length
1-3/4 in
Material
Metal, Plastic, Rubber
Origin
Domestic
Package Quantity
1
Side Spray
No

Starting at
$33.79
EACH
  • QUANTITY