8 gph Single Filtered Water Cooler in Light Grey
GreenSpec® 8 gph Single Filtered Water Cooler in Light Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Electronic bubbler push bars for easy activation.
- High-performance compressor and insulation greatly reduces energy consumption.
- Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Equipped with StreamSaver low-flow bubbler.
- GreenSpec Listed and badged to demonstrate commitment to sustainability.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
- Vinyl clad finish is durable and attractive.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ANSI:
- ANSI 42, ANSI 53, ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Scrub, Hand Wash, Service, Utility
- Built-In Water Filter:
- Yes
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- GreenSpec®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Faucet Connection:
- NPSM, Male
- Faucet Material:
- Brass
- Filtering Material:
- Yes
- Flow Rate:
- 8 gph
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- Handle Type:
- Wristblade
- Height:
- 19-13/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 18-3/8 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Spout Height:
- 4-11/16 in
- Spout Reach:
- 8 in
- Spout Type:
- Tube
- Style:
- Contemporary
- Type:
- ELZSG8L
- UL Listed:
- UL 399
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/4 in
- Watts:
- 360 W
- Width:
- 19 in