Bi-Level Wall Mount Cooler Filter in Grey
Hands-Free® Bi-Level Wall Mount Cooler Filter in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Touchless, sensor-activated units are designed for easy use and improved hygiene.
- Attractive, contemporary design matches modern architecture.
- Rated for indoor use.
- Filtered units display filter status for easy notification of expiration.
- Vinyl clad finish is durable and attractive.
- Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ANSI:
- ANSI 61
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- General Use
- Built-In Water Filter:
- Yes
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Hands-Free®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Filtering Material:
- Yes
- Flow Rate:
- 8 gph
- Gauge (metal):
- 18 ga
- Height:
- 25-5/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 36-3/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- Type:
- ELZOSTL8LC
- UL Listed:
- UL 399
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/2 in
- Watts:
- 370 W
- Width:
- 19 in