DESCRIPTION

  • 2" drain opening.
  • Easy to clean and sanitize.
  • Exposed surfaces have a brushed finish.
  • Furnished with hanger support bracket.
  • Includes faucet and drain
  • KIT INCLUDES: CHSB1716 sink, one LKB400 faucet, and one LKB8 drain; save time having to purchase each piece separately.
  • Sink Size: 16 3/4" x 15 1/2"
  • Wall mount

Elkay Handwash Sink Pacakage

ECHSB1716C

Faucet Installation:

2 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.19.3
Application
Hand Wash, Scrub
Bowl Size Single Or Left
12 in x 9-1/4 in x 13 in
CSA Certified
CSA B125.1, CSA B45.4
Center Size
8 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
13 in
Drain Location
Center
Drain Opening
2 in
Faucet Installation
2 Hole
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
NSF Certified
Yes
NSF Specifications
NSF 2, NSF 372, NSF 61
Number Of Bowls
1
Overall Sink Size
16-3/4 in x 15-1/2 in

Starting at
$544.15
EACH
  • QUANTITY