33 x 22 in. 1 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink in Lustrous Satin
Lustertone® 33 x 22 in. 1 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink in Lustrous Satin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- SLIM RIM: Install sink as a drop-in or undermount; ultra thin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- INCLUDES: Two LKPD1 Perfect Drains and strainers.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.2, CSA B45.4
- Capacity:
- 18.5 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 9 in
- Drain Diameter:
- 3-3/8 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/8 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Left:
- 14-1/2 in x 18-5/16 in x 9 in
- Sink Bowl Size, Right:
- 14-1/2 in x 18-5/16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Style:
- Traditional
- Thickness:
- 0.0461 in
- Weight:
- 19.55 lb
- Width:
- 22 in