Harmony 10 x 18-1/4 in. Undermount Stainless Steel Bar Sink in Lustrous Highlighted Satin

Part #EELUH715  |  Item #1678917  |  Manufacturer Part #ELUH715

Call for Pricing

Color/Finish: Lustrous Highlighted Satin

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Collection: Harmony

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 5 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

Hardware Included: No

Height: 5 in

IAPMO Listed: Yes

Installation Type: Undermount

Length: 10 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 10 in x 18-1/4 in

Sink Bowl Size: 7-1/2 in x 15-3/4 in x 5 in

Sink Depth: 5 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Style: Traditional

Weight: 7.65

Width: 18-1/4 in