2-Bowl Stainless Steel Left Hand Undermount Kitchen Sink in Soft Highlighted Satin

You last purchased this on
 
Elkay

Harmony™ 2-Bowl Stainless Steel Left Hand Undermount Kitchen Sink in Soft Highlighted Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Harmony™ 2-Bowl Stainless Steel Left Hand Undermount Kitchen Sink in Soft Highlighted Satin

  • Fast #
  • Part #EEGUH3119L
  • Item #2185351
  • Manufacturer Part #EGUH3119L
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Soft Highlighted Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sound Guard® undercoating
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Right bowl size: 16" X 17 1/2"
  • Optional accessories: Cutting board: CB1713 (large bowl); Drain: LK35, LK99 or LKKDT35
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Left bowl size: 11 1/2" X 15" X 8"
  • Right bowl size: 16" X 17 1/2" X 8"
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Harmony™
Color Finish Category:
Stainless Steel
Color Finish Name:
Soft Highlighted Satin
Depth:
8 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Height:
8 in
IAPMO Listed -:
Yes
Length:
31-1/4 in
Material Type:
304L
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Side Spray:
No
Sink Bowl Size:
11-1/2 in x 15 in x 8 in
Sink Bowl Size, Right:
16 in x 17-1/2 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-1/4 in x 20 in
Thickness:
0.0470 in
Type:
EEGUH3119L
Width:
20 in