25 x 18-3/4 in. Single Bowl Undermount Sink with eDock Hook and Left Drain Lustrous Highlighted Satin

This product has been replaced by

Elkay Lustrous Satin 25-1/2 x 19-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Elkay 25-1/2 x 19-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin
Manufacturer Part #ELUH2317L
You last purchased this on
 
Elkay

Harmony™ 25 x 18-3/4 in. Single Bowl Undermount Sink with eDock Hook and Left Drain Lustrous Highlighted Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Elkay Lustrous Satin 25-1/2 x 19-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Elkay 25-1/2 x 19-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin
Manufacturer Part #ELUH2317L
Elkay

Harmony™ 25 x 18-3/4 in. Single Bowl Undermount Sink with eDock Hook and Left Drain Lustrous Highlighted Satin

  • Fast #
  • Part #EELUH2317LEK
  • Item #4219455
  • Manufacturer Part #ELUH2317LEK
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Highlighted Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Organize your sink with magnetic, stainless steel accessories that attach to sidewalls
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Premium, 18 gauge stainless steel construction
  • Lustertone finish provides durable, fine linear grain
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential, Multi-Family
CSA Certified:
CSA B45.4
Collection:
Harmony™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Depth:
8 in
Drain Location:
Rear Left
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Sink Bowl Size:
23 in x 16-3/4 in x 8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25-1/2 in x 19-1/4 in