7 in. 1-Bowl Stainless Steel Undermount Bar Sink in Lustrous Highlighted Satin
Harmony™ 7 in. 1-Bowl Stainless Steel Undermount Bar Sink in Lustrous Highlighted Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Harmony™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Depth:
- 5-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 5-563/1000 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Undermount
- Length:
- 9-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 7 in x 14-1/8 in x 5-9/16 in
- Sink Depth:
- 5-563/1000 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 9-1/2 in x 16-5/8 in
- Style:
- Traditional
- Weight:
- 5.95 lb
- Width:
- 16-5/8 in