Single Bowl Undercounter Stainless Steel Kitchen Sink in Satin

You last purchased this on
 
Elkay

Harmony™ Single Bowl Undercounter Stainless Steel Kitchen Sink in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Harmony™ Single Bowl Undercounter Stainless Steel Kitchen Sink in Satin

  • Fast #
  • Part #EEGUH2118
  • Item #2185354
  • Manufacturer Part #EGUH2118
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium, 18 gauge, type 304 stainless steel construction
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • No faucet drilling
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Harmony™
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Length:
23-5313/10000 in
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Side Spray:
No
Sink Bowl Size:
21 in x 18-5/8 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-9/16 in x 21-1/8 in
Thickness:
0.0470 in
Width:
21-703/5000 in