Harmony Soap Dispenser in Antique Steel

Part #ELK320AS  |  Item #4219750  |  Manufacturer Part #LK320AS

$48.00 EACH
(Pricing is for Antique Steel)

Color/Finish: Antique Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Deluxe plunger type dispenser for liquid soap or hand lotion.
  • Plastic concealed 1/2 liter container fills from top.
  • Overall height: 4-3/4", Spout reach: 3-1/2".

Specifications

ADA Compliant: No

Application: [Residential, Multi-Family]

Collection: Harmony

Color Finish: Antique Steel

Color Finish Category: Stainless Steel

Height: 4-3/4 in

Installation Type: Deck Mount

Length: 2 in

Material: Chrome Plated Brass

Origin: Global

Product Type: Accessory

Side Spray: No

Spout Height: 3 in

Spout Reach: 4-3/4 in

Style: Transitional

Weight: 0.5

Width: 4-3/4 in