DESCRIPTION

  • Auto 20-second shut-off (bottle filler)
  • Includes Vandal-resistant bubbler
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Quick fill rate: 1.1 gpm (bottle filler)
  • Real drain system eliminates standing water
  • Vandal-resistant pushbutton activation
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste

Elkay EzH2O® Heavy Duty Bottle Filling Station

EVRC8WSK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
Height
38-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
370
Width
18-5/8 in

Starting at
$2094.96
EACH
  • QUANTITY