DESCRIPTION

  • Heavy-gauge stainless steel construction withstands abusive environments and resists stains
  • Low-profile fountain provides an attractive, safe product, while enhancing applications requiring child ADA compliance
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Rated for indoor or outdoor use
  • Tamper-resistant fasteners and bottom plate
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering

Elkay Heavy-duty Slimline® Soft Sides® Heavy- Duty Vandal Resistant ADA Bi- Level Drinking Fountain

EEHWM17C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CSA Certified
CSA B45.4
Collection
Heavy-duty Slimline® Soft Sides®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-3/4 in
Gauge
14
Height
20-3/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
38-1/2 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
Width
19-3/8 in

Starting at
$2677.92
EACH
  • QUANTITY