DESCRIPTION

Elkay SinkMate Hook

ELKSMHOOK

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
SinkMate
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Length
1-5/16 in
Material
Stainless Steel
Width
1-3/4 in

Starting at
$53.32
EACH
  • QUANTITY