DESCRIPTION

  • Adjustable height setting allows for adult or child installation
  • Heavy Gauge Steel
  • Shipping weight: 58 lbs
  • Supports up to 300 lbs

Elkay In Wall Carrier Kit

EMLP200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Healthcare, Hospitality, Office
Brand Model Compatibility
EZ, LZ, EMABF, LMABF Water Fountains
Color Finish
Black
Color Finish Category
Blacks
Height
44-1/8 in
Length
38-1/2 in
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
2-11/16 in

Starting at
$1031.48
EACH
  • QUANTITY