In-Wall Carrier Support Leg Accessory for Elkay MPW200 and MPW101 Single HDFF & HRF Models

You last purchased this on
 
Elkay

In-Wall Carrier Support Leg Accessory for Elkay MPW200 and MPW101 Single HDFF & HRF Models

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

In-Wall Carrier Support Leg Accessory for Elkay MPW200 and MPW101 Single HDFF & HRF Models

  • Fast #
  • Part #ELKML100
  • Item #3640540
  • Manufacturer Part #ML100
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • For optional use with MPW101, MPW200 or MPW201 mounting plates.
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Healthcare, Hospitality, Office
Brand Model Compatibility:
MPW200 and MPW101 Mounting Plates
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Height:
44-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
20-1/2 in
Material:
Stainless Steel
NSF Certified:
No
Number of Bowls:
1
Origin:
Domestic
Product Type:
Support Leg
Side Spray:
No
Sink Installation Type:
Wall Mount
Width:
2-1/2 in