DESCRIPTION

  • DISHWASHER SAFE: Hook, sponge ledge and ledge are dishwasher safe; remove magnet before washing.
  • INCLUDES: Strong, removable magnets that adheres to back of each individual accessory.
  • INSTALLATION: Easy peel and stick installation.
  • SINK ACCESSORIES KIT: Keep your sink organized with magnetic accessories that adhere to the sidewalls of stainless steel or cast iron sinks.
  • STAINLESS STEEL CONSTRUCTION: Hook, ledge, sponge holder and backing strip are constructed of stainless steel.
  • STYLISH DESIGN: Accessories are designed to blend in beautifully with your stainless steel sink bowl.

Elkay Kit with Hook, Sponge Holder and Ledge

ELKSMHSL

Material:

Stainless Steel

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
Height
3-5/8 in
IAPMO Listed
No
Length
8 in
Material
Stainless Steel
Width
4-13/16 in

Starting at
$96.32
EACH
  • QUANTITY