DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Material: stainless steel
  • Number of bowls: 2
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound deadening: full spray
  • Thickness: 18
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet® Kitchen Sink Bowl

ELR2519

Faucet Installation:

4 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
10 in x 14 in x 7-1/2 in
CSA Certified
CSA B45.4
Capacity
8.4 gal
Center Bowl Size
10 in x 14 in x 7-1/2 in
Center Size
4 in
Collection
Gourmet®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
25 in x 19-1/2 in
Package Quantity
1
Right Bowl Size
10 in x 14 in x 7-1/2 in
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0461 in

Starting at
$970.06
EACH
  • QUANTITY