DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
  • Impact, heat and scratch resistant: molded from fine quartz sand to resist banging, chipping and scratches
  • MOCHA: A cozy and indulgent medium-brown hue.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Pre-scored for 5-hole faucet drilling
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.

Elkay Harmony™ Kitchen Sink

EELGS33220

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
30-5/16 in x 17-7/8 in x 9-1/2 in
CSA Certified
CSA B45.4
Capacity
18.4 gal
Collection
Harmony™
Color Finish
Mocha
Color Finish Category
Browns
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Composite
Number Of Bowls
1
Origin
Global
Overall Sink Size
33 in x 22 in
Package Quantity
1
Side Spray
No
Sink Size Range
31 in - 35 in

Starting at
$506.76
EACH
  • QUANTITY