DESCRIPTION
- CABINET SIZE: Minimum cabinet size for this sink is 18".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- Fully undercoated
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- Premium, 18 gauge, type 304 stainless steel construction
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
Elkay Lustertone® Kitchen Sink
ELR13163
Faucet Installation:
3 HoleSPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.3
- Application
- Residential
- Bowl Size Single Or Left
- 10 in x 10 in x 7-5/8 in
- CSA Certified
- CSA B45.4
- Collection
- Lustertone®
- Color Finish
- Satin Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 7-5/8 in
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- 3 Hole
- Gauge
- 18
- IAPMO Listed
- Yes
- Installation Type
- Self-Rimming/Drop-In
- Material
- Stainless Steel
- Material Type
- 304
- Number Of Bowls
- 1
- Overall Sink Size
- 13 in x 16 in
- Sink Size Range
- Less than 20 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday