DESCRIPTION
- CABINET SIZE: Minimum cabinet size for this sink is 18".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- Full spray sound deadening
- Gauge: 18
- High quality stainless steel
- Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Single bowl
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.3
- Application
- Residential
- Bowl Size Single Or Left
- 10 in x 10 in x 5-3/8 in
- CSA Certified
- CSA B45.4
- Collection
- Gourmet®
- Color Finish
- Satin Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 5-1/2 in
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- 3 Hole
- Gauge
- 18
- IAPMO Listed
- Yes
- Installation Type
- Top Mount
- Material
- Stainless Steel
- Material Type
- 304
- Number Of Bowls
- 1
- Overall Sink Size
- 13 in x 16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday