Large Colander White
Large Colander White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Undermount sinks must have a reveal for proper fit
- Fits bowl size: 11 3/4"x13 1/4"
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Height:
- 4-7/8 in
- Length:
- 12-7/16 in
- Material:
- Plastic
- Material Type:
- Polymer
- Origin:
- Domestic
- Side Spray:
- No
- Width:
- 13-7/8 in