15 in. 3 gph Wall Mount Slant Front Water Cooler in Stainless Steel
Legacy 15 in. 3 gph Wall Mount Slant Front Water Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Ultracompact design for maximum space savings and economy.
- Rated for indoor use.
- Chilled water with low energy use.
- Stainless steel finish is corrosion resistant and attractive.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Legacy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 3 gph
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 15 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15-3/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Type:
- EHEW3S1Z
- UL Listed:
- UL 399
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/4 in
- Watts:
- 275 W
- Width:
- 13 in