Elkay

Legacy 3 gph Non-Filtered Water Cooler in Stainless Steel

Part #EFD7003S1Z  |  Manufacturer Part #FD7003S1Z

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Traditional small footprint floor mount design allows for space-saving installations.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Stainless steel finish is corrosion resistant and attractive.
  • Rated for indoor use.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 3.5

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.19.3

Built-In Water Filter: Yes

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Legacy

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 12 in

Flow Rate: 3 gph

GSA Approved: No

Height: 38 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: [Floor Mount, Freestanding]

Lead Law Compliant: Yes

Length: 12 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Side Spray: No

UL Listed: UL 399

Volts: 115V

Watts: 230

Width: 12 in