7.8 gph Wall- Mount Water Cooler Grey
Legacy 7.8 gph Wall- Mount Water Cooler Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical bubbler continues to provide water when electrical service is interrupted
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
- Space-saving simulated semi-recessed design
- Rated for indoor use
- Provides cold water without intruding into wall
- Vinyl clad finish is durable and attractive
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Collection:
- Legacy
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 9-1/2 in
- Flow Rate:
- 8 gph
- Gauge (metal):
- 20 ga
- Height:
- 37 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Type:
- EESWA8L1Z
- Width:
- 18 in