Legacy Cooler Wall Mount Non-Filtered in Light Grey Granite

Part #EEWCA4L1Z  |  Item #1884514  |  Manufacturer Part #EWCA4L1Z

$1,460.25 EACH

Color/Finish: Light Grey Granite

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compact wall mount design allows for flexible installation height and easy floor maintenance.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 3.3

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: Government, Gym, Healthcare Settings, Hospitality, Municipal, Office Buildings, Public Facilities, Schools, Universities

Built-In Water Filter: No

CSA Certified: CSA B45.4, CSA C22.2 No. 120

Collection: Legacy

Color Finish: Light Grey Granite

Color Finish Category: Greys

Flow Rate: 4 gph

GSA Approved: No

Gauge: 18

Height: 22 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 18 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Phase: Single Phase

Product Type: Cooler

Refrigerant: R-134A

Self Contained Refrigerant: No

Side Spray: No

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 275

Width: 14-1/2 in