Wall Compact Grey
Legacy Wall Compact Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical bubbler continues to provide water when electrical service is interrupted
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
- Ultracompact design for maximum space savings and economy
- Chilled water with low energy use
- Rated for indoor use
- Vinyl clad finish is durable and attractive
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- ASME:
- ASME A112.19.3
- Collection:
- Legacy
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 13 in
- Flow Rate:
- 3 gph
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15-3/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Type:
- EHEW3L1Z
- Volts:
- 115V
- Width:
- 15-3/4 in