DESCRIPTION

  • Single station mounting frame

Elkay Level Mounting Frame

EMF100

Height:

SPECIFICATIONS

ADA Compliant
No
Application
Healthcare, Hospitality, Office
Height
37-3/4 in
Installation Type
Wall Mount
Length
18-3/4 in
Material
Galvanized Steel
Width
12 in

Starting at
Call for Pricing
  • QUANTITY