DESCRIPTION

  • Classic design fits well in all building designs
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Provides refreshing, chilled water
  • Rated for indoor use
  • Vinyl clad finish is durable and attractive

Elkay Level Wall Mount Drinking Fountain

EEMABFTLR8LC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Color Finish
Grey
Color Finish Category
Greys
Flow Rate
8 gph
Height
27 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-1/4 in
Material
Stainless Steel
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Refrigerant
HFC-134a
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
370
Width
18-5/8 in

Starting at
Call for Pricing
  • QUANTITY