DESCRIPTION

  • For top mount installation
  • For use with countertops up to 2-1/2" thick

Elkay Long Clip Set

ELK463

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Classroom, Healthcare, Hospitality, Multi-Family, Office, Residential
Color Finish
Stainless Steel
Origin
Domestic
Package Quantity
1
Side Spray
No

Starting at
$29.24
EACH
  • QUANTITY

DOCUMENTS