DESCRIPTION

  • 18 gauge stainless steel
  • Full spray sound deadening
  • Sink Size: 22" X 19 1/2"
  • Holes: 2
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".

Elkay Lustertone® 2-Hole 1-Basin Drop-In and Topmount Utility Sink with Offset Drain

EDRKAD222060R2

Manufacturer Part #: DRKAD222060R2

Number of Holes:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Classroom
CSA Certified
CSA B45.4
Capacity
5.1 gal
Center Size
4 in
Collection
Lustertone®
Depth
6 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
Height
6 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
2 Hole
Origin
Domestic
Package Quantity
1
Side Spray
No
Sink Bowl Size
16 in x 13-1/2 in x 5-7/8 in
Sink Installation Type
Drop-in
Type
EDRKAD222060R2
Width
19-1/2 in

Print